INA

INA Rod end Requiring maintenance Steel/Bronze External thread right hand GAKR30-PB

  • ERIKS:23229848
  • Manufacturer:4012802524499
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series K, type M, sliding contact surface steel/bronze, shank with external thread, right hand thread
Save to list

€162.25/ pieceexcl. VAT

€196.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKR..-PB
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
63500 N
Static load rating
95900 N
Alternatives

€200.65/ pieceexcl. VAT

€242.79incl. VAT

Estimated delivery date - 10/11/2026