

€123.19/ pieceexcl. VAT
€149.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKR..-PB |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
Dynamic load rating | 47100 N |
Static load rating | 72900 N |
€150.66/ pieceexcl. VAT
€182.30incl. VAT
Estimated delivery date - 10/11/2026