INA

INA Rod end Requiring maintenance Steel/Bronze External thread right hand GAKR12-PB-A

  • ERIKS:24212052
  • Manufacturer:4012802524277
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series K, type M, sliding contact surface steel/bronze, shank with external thread, right hand thread
Save to list

€39.55/ pieceexcl. VAT

€47.86incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKR..-PB
Inner Diameter
12 mm
Thread Size
M 12
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
13300 N
Static load rating
20800 N