INA

INA Rod end Requiring maintenance Steel/Bronze External thread left hand GAKL30-PB

  • ERIKS:11833575
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series K, type M, sliding contact surface steel/bronze, shank with external thread, left hand thread
Save to list

€170.06/ pieceexcl. VAT

€205.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKL..-PB
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
63500 N
Static load rating
95900 N
Alternatives

€183.42/ pieceexcl. VAT

€221.94incl. VAT

Estimated delivery date - 10/11/2026