INA

INA Rod end Requiring maintenance Steel/Bronze External thread left hand GAKL25-PB

  • ERIKS:11833573
Image 1
Rod end requiring maintenance to DIN ISO 12 240-4, dimension series K, type M, sliding contact surface steel/bronze, shank with external thread, left hand thread
Save to list

€129.19/ pieceexcl. VAT

€156.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKL..-PB
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
Dynamic load rating
47100 N
Static load rating
72900 N
Alternatives

€137.79/ pieceexcl. VAT

€166.73incl. VAT

Estimated delivery date - 10/11/2026