INA

INA Rod end Maintenance-free Steel/PTFE-bronze-film Internal thread right hand GIKR6-PW-A

  • ERIKS:11667284
  • Manufacturer:4012802526202
Image 1
Maintenance-free rod end to DIN ISO 12 240-4, dimension series K, sliding contact surface steel/PTFE-bronze film, shank with internal thread, right hand thread
Save to list

€23.68/ pieceexcl. VAT

€28.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKR..-PW
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze-film
Dynamic load rating
7750 N
Static load rating
7990 N