INA

INA Rod end Maintenance-free Steel/PTFE-bronze-film Internal thread right hand GIKR10-PW-A

  • ERIKS:11667276
  • Manufacturer:4012802523225
Image 1
Maintenance-free rod end to DIN ISO 12 240-4, dimension series K, sliding contact surface steel/PTFE-bronze film, shank with internal thread, right hand thread
Save to list

€33.53/ pieceexcl. VAT

€40.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKR..-PW
Inner Diameter
10 mm
Thread Size
M 10
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze-film
Dynamic load rating
18100 N
Static load rating
18500 N