INA

INA Rod end Maintenance-free Steel/PTFE-bronze-film External thread left hand GAKL5-PW-A

  • ERIKS:11833578
Image 1
Save to list

€39.90/ pieceexcl. VAT

€48.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKL..-PW
Inner Diameter
5 mm
Thread Size
M 5
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze-film
Dynamic load rating
6000 N
Static load rating
4900 N