

€693.46/ pieceexcl. VAT
€839.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKSR..-PS |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
Dynamic load rating | 114000 N |
Static load rating | 47500 N |