

€86.81/ pieceexcl. VAT
€105.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKPSR..-PS |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
Dynamic load rating | 18000 N |
Static load rating | 8000 N |