INA

INA Rod end Maintenance-free Stainless steel/PTFE Internal thread left hand GIKSL8-PS

  • ERIKS:14191525
Image 1
Save to list

€78.13/ pieceexcl. VAT

€94.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKSL.-PS
Inner Diameter
8 mm
Thread Size
M 8
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
Dynamic load rating
12900 N
Static load rating
5700 N