INA

INA Rod end Maintenance-free Stainless steel/PTFE Internal thread left hand GIKSL6-PS

  • ERIKS:14191524
Image 1
Save to list

€71.26/ pieceexcl. VAT

€86.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIKSL.-PS
Inner Diameter
6 mm
Thread Size
M 6
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
Dynamic load rating
7650 N
Static load rating
3400 N