

€109.19/ pieceexcl. VAT
€132.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKSL.-PS |
Inner Diameter | 12 mm |
Thread Size | M 12 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
Dynamic load rating | 24000 N |
Static load rating | 9100 N |