INA

INA Rod end Maintenance-free Stainless steel/PTFE External thread right hand GAKSR25-PS

  • ERIKS:14191476
Image 1
Save to list

€506.23/ pieceexcl. VAT

€612.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKSR..-PS
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
Dynamic load rating
85000 N
Static load rating
36200 N