INA

INA Rod end Maintenance-free Stainless steel/PTFE External thread right hand GAKSR20-PS

  • ERIKS:24202332
Image 1
Save to list

€226.93/ pieceexcl. VAT

€274.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAKSR..-PS
Inner Diameter
20 mm
Thread Size
M 20x1.5
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
Dynamic load rating
57000 N
Static load rating
22800 N