

€506.23/ pieceexcl. VAT
€612.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKSL..-PS |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
Dynamic load rating | 85000 N |
Static load rating | 36200 N |