

€152.29/ pieceexcl. VAT
€184.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKSL..-PS |
Inner Diameter | 16 mm |
Thread Size | M 16 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
Dynamic load rating | 39000 N |
Static load rating | 19000 N |