

€31.05/ pieceexcl. VAT
€37.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 5850 N |
Static load rating | 16000 N |
€42.89/ pieceexcl. VAT
€51.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026