

€57.98/ pieceexcl. VAT
€70.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 31300 N |
Static load rating | 75600 N |
€63.91/ pieceexcl. VAT
€77.33incl. VAT
1 In stock - Estimated delivery date 10/11/2026