

€48.13/ pieceexcl. VAT
€58.24incl. VAT
81 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 22500 N |
Static load rating | 56500 N |
€63.04/ pieceexcl. VAT
€76.28incl. VAT
1 In stock - Estimated delivery date 10/11/2026