INA

INA Rod end Maintenance-free Hard chromium/PTFE Internal thread left hand With sealing GIL70-UK-2RS-A

  • ERIKS:13018029
Image 1
Save to list

€1,198.24/ pieceexcl. VAT

€1,449.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIL..-UK-2RS
Inner Diameter
70 mm
Thread Size
M 56x4
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/PTFE
With sealing
Yes
Dynamic load rating
883000 N
Static load rating
564000 N