INA

INA Rod end Maintenance-free Hard chromium/PTFE Internal thread left hand With sealing GIL40-UK-2RS-A

  • ERIKS:11833868
Image 1
Save to list

€385.21/ pieceexcl. VAT

€466.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIL..-UK-2RS
Inner Diameter
40 mm
Thread Size
M 39x3
Thread type
Internal thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/PTFE
With sealing
Yes
Dynamic load rating
280000 N
Static load rating
194000 N