

€234.35/ pieceexcl. VAT
€283.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-UK-2RS |
Inner Diameter | 35 mm |
Thread Size | M 36x3 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
With sealing | Yes |
Dynamic load rating | 212000 N |
Static load rating | 159000 N |