

€108.53/ pieceexcl. VAT
€131.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-UK |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 65900 N |
Static load rating | 139000 N |
€143.28/ pieceexcl. VAT
€173.37incl. VAT
Estimated delivery date - 10/11/2026