INA

INA Rod end Maintenance-free Hard chromium/PTFE External thread right hand GAR25-UK

  • ERIKS:23229862
  • Manufacturer:4012802523003
Image 1
Maintenance-free rod end to DIN ISO 12 240-4, dimension series E, type M, sliding contact surface hard chromium/PTFE composite, shank with external thread, right hand thread
Save to list

€77.06/ pieceexcl. VAT

€93.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GAR..-UK
Inner Diameter
25 mm
Thread Size
M 24x2
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/PTFE
Dynamic load rating
51100 N
Static load rating
105000 N
Alternatives

€101.57/ pieceexcl. VAT

€122.90incl. VAT

Estimated delivery date - 10/11/2026