

€45.61/ pieceexcl. VAT
€55.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-UK |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 22500 N |
Static load rating | 56500 N |
€76.33/ pieceexcl. VAT
€92.36incl. VAT
Estimated delivery date - 10/11/2026