

€33.77/ pieceexcl. VAT
€40.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..UK |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 3600 N |
Static load rating | 6930 N |
€62.25/ pieceexcl. VAT
€75.32incl. VAT
Estimated delivery date - 10/11/2026