

€36.47/ pieceexcl. VAT
€44.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..UK |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 8640 N |
Static load rating | 20600 N |
€69.81/ pieceexcl. VAT
€84.47incl. VAT
Estimated delivery date - 10/11/2026