INA

INA Rod end Maintenance-free Hard chromium/ELGOGLIDE Internal thread right hand With sealing GIR30-UK-2RS-A

  • ERIKS:11833885
Image 1
Save to list

€161.65/ pieceexcl. VAT

€195.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GIR..-UK-2RS-A
Inner Diameter
30 mm
Thread Size
M 30x2
Thread type
Internal thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/ELGOGLIDE
With sealing
Yes
Dynamic load rating
165000 N
Static load rating
139000 N