

€78.24/ pieceexcl. VAT
€94.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK-2RS-A |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |
With sealing | Yes |
Dynamic load rating | 31300 N |
Static load rating | 75600 N |