

€316.09/ pieceexcl. VAT
€382.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-UK-2RS-A |
Inner Diameter | 45 mm |
Thread Size | M 42x3 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |
With sealing | Yes |
Dynamic load rating | 360000 N |
Static load rating | 259000 N |