INA

INA RMEO60-XL-I, Flanged Housing Unit, Ball bearing, Eccentric Locking Collar, Cast iron Housing, 60 mm Shaft Dia.

  • ERIKS:11670174
  • Manufacturer:4012802803235
Image 1
Image 2
Image 1
Image 2
Round Flanged Housed Bearing Unit
Save to list

€381.40/ pieceexcl. VAT

€461.49incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RMEO
Type
Flanged Housing Unit
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Shaft diameter
60 mm
Length
47.5 mm
Height
256 mm
Width
256 mm
Centre distance of mounting holes
212 mm
Housing
MEO12
Dynamic load rating
87000 N
Static load rating
52000 N
z
160 mm