INA

INA RME70-XL-I, Flanged Housing Unit, Ball bearing, Eccentric Locking Collar, Cast iron Housing, 70 mm Shaft Dia.

  • ERIKS:11670168
  • Manufacturer:4012802805635
Image 1
Image 2
Image 1
Image 2
Save to list

€348.38/ pieceexcl. VAT

€421.54incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RME
Type
Flanged Housing Unit
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Shaft diameter
70 mm
Height
215 mm
Housing
ME14
Dynamic load rating
66000 N
Static load rating
44000 N