




€38.84/ pieceexcl. VAT
€47.00incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Grub Screw |
Housing material | Cast iron |
Shaft diameter | 16 mm |
Length | 57 mm |
Height | 99 mm |
Width | 27.4 mm |
Centre distance of mounting holes | 76.5 mm |
Housing | CJT03 |
Dynamic load rating | 10100 N |
Static load rating | 4750 N |