INA

INA RALE30-XL-NPP-FA106, Radial Insert Ball Bearing, 30 mm Shaft Dia., 55 mm OD, Eccentric Locking Collar, 13 mm WD Outer Ring

  • ERIKS:11669877
  • Manufacturer:4012802787078
Image 1
Radial Insert Ball Bearing with cylindrical outer
Save to list

€34.13/ pieceexcl. VAT

€41.30incl. VAT

40 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RALE..-NPP
Type
Radial Insert Ball Bearing
Shaft diameter
30 mm
Outer Diameter
55 mm
Width
18.5 mm
Outer ring width
13 mm
Dynamic load rating
13.2 kN
Static load rating
8.3 kN
With sealing
Yes
Weight
0.18 kg
Weight
0.397 lb
Model
Cylindrical Outer Ring
Shaft Locking Type
Eccentric Locking Collar