

€40.47/ pieceexcl. VAT
€48.97incl. VAT
26 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Type | Radial Insert Ball Bearing |
Shaft diameter | 20 mm |
Outer Diameter | 52.3 mm |
Width | 32.3 mm |
Outer ring width | 17.6 mm |
Dynamic load rating | 12.8 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Weight | 0.2 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |