

€30.90/ pieceexcl. VAT
€37.39incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RAE..-NPP-B |
Type | Radial Insert Ball Bearing |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 21.4 mm |
Outer ring width | 14 mm |
Dynamic load rating | 12.8 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Weight | 0.16 kg |
Weight | 0.353 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |