

€315.68/ pieceexcl. VAT
€381.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 90 mm |
Outer Diameter | 150 mm |
Width | 85 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |