

€198.63/ pieceexcl. VAT
€240.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 80 mm |
Outer Diameter | 130 mm |
Width | 75 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |