

€325.05/ pieceexcl. VAT
€393.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-LO-E |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Width | 70 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |