

€25.52/ pieceexcl. VAT
€30.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-HO-2RS-E |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 24 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |