

€761.70/ pieceexcl. VAT
€921.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-LO-E |
Inner Diameter | 125 mm |
Outer Diameter | 180 mm |
Width | 125 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |