INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE90-FO-2RS-HLN-E

  • ERIKS:13560462
  • Manufacturer:4054364584689
Image 1
Save to list

€486.15/ pieceexcl. VAT

€588.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-FO-2RS-E
Inner Diameter
90 mm
Outer Diameter
150 mm
Width
85 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel