

€261.40/ pieceexcl. VAT
€316.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-HO-2RS-E |
Inner Diameter | 80 mm |
Outer Diameter | 120 mm |
Width | 74 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€378.44/ pieceexcl. VAT
€457.91incl. VAT
Estimated delivery date - 11/11/2026