

€305.88/ pieceexcl. VAT
€370.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 80 mm |
Outer Diameter | 130 mm |
Width | 75 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€392.92/ pieceexcl. VAT
€475.43incl. VAT
Estimated delivery date - 11/11/2026