

€175.47/ pieceexcl. VAT
€212.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-HO-2RS-E |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Width | 65 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€249.88/ pieceexcl. VAT
€302.35incl. VAT
Estimated delivery date - 12/11/2026