

€236.15/ pieceexcl. VAT
€285.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 70 mm |
Outer Diameter | 120 mm |
Width | 70 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€302.97/ pieceexcl. VAT
€366.59incl. VAT
Estimated delivery date - 12/11/2026