

€82.57/ pieceexcl. VAT
€99.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 60 mm |
Outer Diameter | 90 mm |
Width | 44 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€105.89/ pieceexcl. VAT
€128.13incl. VAT
27 In stock - Estimated delivery date 10/11/2026