

€90.51/ pieceexcl. VAT
€109.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-LO-E |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€116.97/ pieceexcl. VAT
€141.53incl. VAT
Estimated delivery date - 12/11/2026