

€122.59/ pieceexcl. VAT
€148.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 56 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€158.38/ pieceexcl. VAT
€191.64incl. VAT
Estimated delivery date - 12/11/2026